Shop All Cut-Resistant Gloves
Sperian By Honeywell
PERFECT-FIT LIGHTWEIGHT CUT RESISTANT GLOVES, JUMBO, UNCOATED COATING, DUPONT KEVLAR FIBER, KNIT WRI
Mfr # KV13AJ
Zoro # G008745863
product price: $7.99
/ea
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow | Black
- Standards ANSI-ASTM D3389-05 Level 1; EN 388 Level 1
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # KV13AJ
- Zoro # G008745863
- UPC # 801462066302
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Color | Yellow | Black |
Standards | ANSI-ASTM D3389-05 Level 1; EN 388 Level 1 |
Cuff Style | Knit |
Description
Sperian by Honeywell Cut Resistant Gloves, Lightweight, Series: Perfect-Fit KV13A, Jumbo Size, Uncoated Coating, DuPont Kevlar Fiber, Yellow, Paired Hand, Seamless Style, Kevlar Lining, Knit Wrist Cuff, A2 ANSI Cut-Resistance Level, Resists: Abrasion and Cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- CONDOR Safety Glasses, Visitor Series, Uncoated Polycarbonate Lens, Frameless, Clear Arm, Clear Lens (4JND4)
- MAGID Heater Beater 22 oz Cotton Canvas Hot Mill Gloves, 12PK (96KNI)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (93867XXL)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell Bi-Polymer Coated Gloves (92743BP-XL)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Medium (12 pair) (48-73-7021B)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 7, 1 PR (STAFGPU-7)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-8)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Orange, XL, 12PK (33-425OR/XL)
- Sperian By Honeywell Gloves & Hand Protection