Shop All Cut-Resistant Gloves
Sperian By Honeywell
PERFECT-FIT ANTI-MICROBIAL LIGHTWEIGHT CUT RESISTANT GLOVES, XL, UNCOATED COATING, 13-CUT SPECTRA FI
Mfr # PF13-GY-XL-SS-PL
Zoro # G608745829
product price: $31.29
/ea
Sold in multiples of 12 for $375.48
$375.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF13-GY-XL-SS-PL
- Zoro # G608745829
- UPC # 801462226638
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
Sperian by Honeywell Cut Resistant Gloves, Anti-Microbial Lightweight, Series: Perfect-Fit, XL Size, Uncoated Coating, 13-Cut Spectra Fiber/Stainless Steel/Lycra Plated, Gray, Ambidextrous/Seamless Style, HPPE/Lycra/Stainless Steel Lining, Knit Wrist Cuff, A6 ANSI Cut-Resistance Level, Resists: Abrasion, Cut and Puncture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5AM96)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 030)
- DURABLE CORPORATION Durable Corporation 396S3239 32 in. W x 39 in. L Fingertip Entrance Mat (396S3239BK)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96920)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, XL, 1 PR (NFD20B/10XL)
- SUPERIOR GLOVE TenActiv Cut-Resistant Gloves, A4 Cut Level, Dipped, Polyurethane, Black, Large (Size 9), 1 Pair (STAGBPU-9)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size S (7) (99-1-9790-7)
- MCR SAFETY Gloves, M, PK12 (9273HVM)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 6, 1 PR (11-939)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7953B)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-7/S)
- Sperian By Honeywell Cut-Resistant Gloves