Shop All Cut-Resistant Gloves
Sperian By Honeywell
PERFECT-FIT ANTI-MICROBIAL LIGHTWEIGHT CUT RESISTANT GLOVES, M, UNCOATED COATING, 13-CUT SPECTRA FIB
Mfr # PF13-GY-M-SS-PL
Zoro # G808745858
product price: $31.29
/ea
Sold in multiples of 12 for $375.48
$375.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF13-GY-M-SS-PL
- Zoro # G808745858
- UPC # 801462226621
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
Sperian by Honeywell Cut Resistant Gloves, Anti-Microbial Lightweight, Series: Perfect-Fit, M Size, Uncoated Coating, 13-Cut Spectra Fiber/Stainless Steel/Lycra Plated, Gray, Ambidextrous/Seamless Style, HPPE/Lycra/Stainless Steel Lining, Knit Wrist Cuff, A6 ANSI Cut-Resistance Level, Resists: Abrasion, Cut and Puncture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Red, Sz 11, PR (E011R/11)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, XL, 1 PR (93847XL)
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- SPERIAN BY HONEYWELL Gray Large Cut Resistant Glove (5962L DP)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size M (8) (99-1-9677-8-K)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (92720NFXXL)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 6, PR, Cut 5 (STAGPNVPI6)
- BDG Yellow 18G Seamless Knit Kevlar Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9774-11)
- 212 PERFORMANCE Cut Resistant Impact Coated Gloves, 5 Cut Level, Foam Nitrile, XL, 1 PR (AXIMPC5-06-011)
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, XS, 1 PR (93868XS)
- Sperian By Honeywell Cut-Resistant Gloves