Shop All Cut-Resistant Gloves
Sperian By Honeywell
PERFECT-FIT ANTI-MICROBIAL LIGHTWEIGHT CUT RESISTANT GLOVES, L, UNCOATED COATING, 13-CUT SPECTRA FIB
Mfr # PF13-GY-L-SS-PL
Zoro # G408745821
product price: $35.65
/ea
Sold in multiples of 12 for $427.80
$427.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # PF13-GY-L-SS-PL
- Zoro # G408745821
- UPC # 801462226393
- Country of Origin United States
- Category Cut-Resistant Gloves
Description
Sperian by Honeywell Cut Resistant Gloves, Anti-Microbial Lightweight, Series: Perfect-Fit, L Size, Uncoated Coating, 13-Cut Spectra Fiber/Stainless Steel/Lycra Plated, Gray, Ambidextrous/Seamless Style, HPPE/Lycra/Stainless Steel Lining, Knit Wrist Cuff, A6 ANSI Cut-Resistance Level, Resists: Abrasion, Cut and Puncture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS GLASSES Eyewear Case (207)
- DAMASCUS GEAR Law Enforcement Glove, M, Black, PR (MX 30 MEDIUM)
- BRADY Lockout Software, English, CD (BWRK-LOW-CD)
- SPILLTECH Connectable Spill Berm (SPB10C)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, M, 1 PR (7066-09)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-847 (M))
- HONEYWELL Cut-Resistant Glove, Pure Fit 375, M, PR (375-M)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 3XL, 1 PR (G-ILD-IMPC5-07-XXXL)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-571)
- MCR SAFETY Gloves, S, PK12 (3613HS)
- Sperian By Honeywell Cut-Resistant Gloves