Shop All Cut-Resistant Gloves
Sperian By Honeywell
JUNK YARD DOG MENS STANDARD WEIGHT CUT RESISTANT GLOVES, L, KEVLAR FIBER, KNIT WRIST CUFF
Mfr # KV18A-100-50
Zoro # G208745809
product price: $29.59
/ea
Sold in multiples of 12 for $355.08
$355.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 0.07
- Cuff Style knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # KV18A-100-50
- Zoro # G208745809
- UPC # 801462067910
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 0.07 |
Details
Cuff Style | knit |
Description
Sperian by Honeywell Cut Resistant Gloves, Men's Standard Weight, Series: Junk Yard Dog, L, Leather Palm, Kevlar Fiber, Gray/Yellow, Paired Hand, Seamless/Thumb Crotch, Knit Wrist Cuff, ANSI Cut-Resistance Level: A3, Resists: Abrasion, Cut and Puncture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Fit Testing Kit, Irritant Smoke (2050)
- REEBOK Safety Shoe, 10, M, Black, Composite, PR (RB4039)
- GVS-RPB RPB Safety Radex 3/8 Inch Brass Tee (04-912)
- OAKLEY SI FivesSquared MTTBLK w/PrzmMaritimePol (OO9238-15)
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (28-507)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4062-L (9))
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82012)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, S, 1 PR (NFD11HD/7S)
- RADIANS Radians® Axis™ Cut Resistant PU Palm Gloves, Hi-Vis Yellow/Black, S, 1 Pair (RWG558S)
- Sperian By Honeywell Gloves & Hand Protection