Shop All Cut-Resistant Gloves
Sperian By Honeywell
JUNK YARD DOG LADIES STANDARD WEIGHT CUT RESISTANT GLOVES, M, KEVLAR FIBER, KNIT WRIST CUFF, RESISTS
Mfr # KV18AL-100-50
Zoro # G708745842
product price: $30.39
/ea
Sold in multiples of 12 for $364.68
$364.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # KV18AL-100-50
- Zoro # G708745842
- UPC # 801462068344
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Sperian by Honeywell Cut Resistant Gloves, Ladies Standard Weight, Series: Junk Yard Dog, M, Leather Palm, Kevlar Fiber, Gray/Yellow, Paired Hand, Seamless/Thumb Crotch, Knit Wrist Cuff, ANSI Cut-Resistance Level: A3, Resists: Abrasion, Cut and Puncture.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, White on Green (M21-500-595-GN)
- SICURIX MAGICARD FULL COLOR 6-PANEL MB250YMCKOK/2PK (MB250YMCKOK/2)
- DRAEGER Detector Tube, Methylene Chloride, PK10 (8103591)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below) (DU10)
- SPERIAN BY HONEYWELL Gray Large Cut Resistant Glove (5962L DP)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, PVC, M, 1 PR (93847M)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11) (99-1-9780-11)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- DEXTERITY Work Gloves, Nitrile, XS, Black/Gray, PR (S15GPNVB-6)
- MAGID DROC GPD534RT Polyurethane Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD534RT-7)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8743B)
- Sperian By Honeywell Cut-Resistant Gloves