Honeywell Uvex U2 Black Scratch Resistant Safety Glasses
Mfr # S3104
Zoro # G708109101
Key Features
- Eyewear Frame Style Standard
- Lens Color Clear
- Frame Color Black
- Standards ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3
- Anti-Fog No
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # S3104
- Zoro # G708109101
- Country of Origin United States
- Category Safety Glasses
Details
Eyewear Frame Style | Standard |
Item | Eye Protection |
Lens Color | Clear |
Frame Color | Black |
Standards | ANSI Z87.1 2010 High Impact - CAN/CSA/Z94.3 |
Anti-Fog | No |
Color | Black |
Temple Style | Adjustable/Tilt Ratchet |
Description
The Honeywell S3104 Uvex U2 Black Scratch Resistant Safety Glasses deliver exceptional coverage with both style and comfort This sporty wraparound protective spectacle offers its wearers protection, comfort and fit Its unique lens design incorporates the simplicity of a unilens, with a sleek, contemporary look and economy of an easily replaceable lens The patented wraparound lens design provides exceptional coverage and excellent field of vision Uvex U2 alsohas a simple lens replacement system Adjustable spatulite temples secure and allow Uvex U2 to provide a customized fit
- •Molded-in nose bridge provides uncompromised comfort and fit
- •Tight wrap-around design provides additional brow protection from flying particulates
- •Adjustable spatulite temples are standard for a customized fit
- •Meets ANSI Z87+ and CSA Z94.3 standards and military Vo Ballistic impact test (7 times higher than ANSI requirements)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. L x Vinyl; Vinyl Foam, 1" Thick (6FHG2)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- FIREBOY-XINTEX Xintex CMD6-MDR-R CO Alarm 12/24V DC Interconnect - White (CMD6-MDR-R)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, Black, Carbon OPF Blend (H18CX)
- SPERIAN BY HONEYWELL Vapor Protective Eyewearclear Anti-Fog (812-11150905)
- SPERIAN BY HONEYWELL Safety Glasses, Clear No - Antifog Coating (A700)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (RUSH+ SMALL)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XF111-L)
- U.S. SAFETY GLASSES & FACESHIELD WINDOWS Eye Protection, Clear Antifog Coating (PN110AF)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3212HS)
- DEWALT Safety Eyewear - Premium Glasses (DPG108-9D)
- Sperian By Honeywell Safety Glasses