Shop All Harnesses
Sperian By Honeywell
Full-Body Harness, 310 lb. Cap., Black/Yellow
Mfr # HWLT4000
Zoro # G201839192
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Color Black/Yellow
- Max. Working Load 400 lb
- Type Saftey Harness
- Features Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # HWLT4000
- Zoro # G201839192
- UPC # 612230028022
- Country of Origin Mexico
- Category Harnesses
Details
Item | Fall Protection Kit |
Harness Color | Black/Yellow |
Max. Working Load | 400 lb |
Type | Saftey Harness |
Features | Lightweight |
Description
Full-body harness with mating buckle leg straps features a fully adjustable design to provide more comfort and a secure fit during any task. Nonstretch design prevents it from expanding during use for maximum safety. Strategically placed padding provides optimal airflow to help you stay cool in hot environments. Harness is designed to support up to 400 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In White Vinyl Number 6, 10PK (A30506)
- PAULSON Headgear, Ratchet, Nylon, Black (HG4-H)
- KIDDE Sealed Battery Carbon Monoxide Alarm, Lit (21010073)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X5X8BYL)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8141BLXL)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17550XL)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206079)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401078)
- Sperian By Honeywell Fall Protection