Shop All Harness Kits
Sperian By Honeywell
Fall Protection Kit, Orange
Mfr # HWLT5111
Zoro # G707200397
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # HWLT5111
- Zoro # G707200397
- UPC # 612230023195
- Country of Origin Mexico
- Category Harness Kits
Details
Item | Fall Protection Kit |
Color | Orange |
Description
Tubular, shockabsorbing lanyard with one leg features a builtin, woven inner core that expands to reduce fall arrest forces while the outer jacket serves as a backup web lanyard HiViz color increases your visibility for enhanced worksite safety Lightweight, durable webbing helps minimize fatigue to ensure a comfortable fit during extended use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Reflective Helmet Stickers, Lime Yellow (RS-16 LY)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (87751)
- KINCO GLOVE FM NTRL GRY L 3PR (1888-3PK-L)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- FALLTECH Starter Kit, 7015 Harness; 8259 Shock Absorbing Lanyard 6' and 2-Gallon Bucket (9500Z)
- FALLTECH FallTech® 9005PS Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag (9005PS)
- GEMTOR Ladder Climber System Protection Kit (6001-100FT)
- SAFEWAZE Fall Protection Kit, Size: S/M (FS133-S/M)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- Sperian By Honeywell Fall Protection