Shop All Coated Gloves
Sperian By Honeywell
Coated Gloves, General Purpose Lightweight, Series: Pure Fit, L Size, Foamed Nitrile Palm, 13 Ga Nyl
Mfr # 395-L
Zoro # G408745968
product price: $7.69
/ea
Sold in multiples of 12 for $92.28
$92.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Black
- Glove Coating Finish Black | Gray
- Standards ANSI/ISEA 105-ASTM D3389-05 Level 4; CE 4121 EN 388 Level 4
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # 395-L
- Zoro # G408745968
- UPC # 801462220155
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Details
Color | Black |
Glove Coating Finish | Black | Gray |
Standards | ANSI/ISEA 105-ASTM D3389-05 Level 4; CE 4121 EN 388 Level 4 |
Cuff Style | Knit |
Description
Sperian by Honeywell Coated Gloves, General Purpose Lightweight, Series: Pure Fit, Size L, Foamed Nitrile Palm, 13 ga Nylon, Black/Gray, Nylon Lining, Knit Wrist Cuff, Foamed Nitrile Coating, Resists: Abrasion, Cut and Nicks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 36 In. L, 24 In. W (A02CRC24X36)
- SIGNMISSION OSHA Danger Sign, Hot SurfaceBurn Hazard Impact, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2409)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101-VEND)
- KINCO Coated Gloves, S, Black/Blue, PR, Gauge: 7 (1789-S)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, S (34-800/S)
- PIP Glove, Coated, Bk/Gray, Seamless, 3XL, PR (34-874/XXXL)
- MCR SAFETY Single Dipped PVC Gloves, Rough, Interlock Lined, 12" Long, Large, BK, Pair, PK12, 12PK (127-6212R)
- TILLMAN Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (1765L)
- PIP Seamless Knit Glove, 2XL, PK12 (34-8014/XXL)
- Sperian By Honeywell Coated Gloves