Shop All Coated Gloves
Sperian By Honeywell
395-L Pure Fit Lightweight General Purpose Coated Gloves
Mfr # 395-M
Zoro # G308745990
product price: $7.69
/ea
Sold in multiples of 12 for $92.28
$92.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 13
- Color Black
- Glove Coating Finish Black | Gray
- Standards ANSI/ISEA 105-ASTM D3389-05 Level 4; CE 4121 EN 388 Level 4
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sperian By Honeywell
- MFR # 395-M
- Zoro # G308745990
- UPC # 801462220162
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 13 |
Details
Color | Black |
Glove Coating Finish | Black | Gray |
Standards | ANSI/ISEA 105-ASTM D3389-05 Level 4; CE 4121 EN 388 Level 4 |
Cuff Style | Knit |
Description
Sperian by Honeywell Coated Gloves, General Purpose Lightweight, Series: Pure Fit, Size M, Foamed Nitrile Palm, 13 ga Nylon, Black/Gray, Nylon Lining, Knit Wrist Cuff, Foamed Nitrile Coating, Resists: Abrasion, Cut and Nicks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- BRADY Saf W, Sst, 1800 ft., Twister Plr (15424)
- CONDOR OUTDOOR PRODUCTS ID PANEL, BLACK (MA39-002)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (N96797XS)
- PIP PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack (39-C1300/L)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, White, S, PR (BO500W-S)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3NGX7, PR (300BL-09-V)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-425/M)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21TXXL)
- Sperian By Honeywell Gloves & Hand Protection