Sper Scientific

Wireless Humidity and Temperature Monitor Set


product price: $25.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Monitor Relative Humidity & temperature inside an environmental chamber or clean room without opening the door. Place the weatherproof IPX3 sensor outdoors, in greenhouses, warehouses, air ducts and other hard to reach places and continuously monitor ambient RH & temperature from a remote location. The wireless sensors broadcast to the monitor from up to 100-ft 30M away without obstructions, using a wireless RF signal. The monitor displays the local and remote temperatures in degrees C or degrees F, recalls min/max on both, and indicates when the batteries are low in both the sensors and monitor. It also displays user adjustable, audible and visible, Hi / Lo Alarms, on both temperature and relative humidity, for the base unit and the remote sensors. Wall mountable. Includes one sensor that also displays local relative humidity & temperature Each monitor can be paired with up to 2 additional sensors sold separately. Comes with 4 AAA batteries for the monitor and sensor 2 per device. Dimensions: Monitor: 3 1/8 x 3 1/8 x 1 1/4 80 x 80 x 30 mmSensor: 4 1/2 x 2 1/2 x 1 110 x 60 x 30 mm.Weight: Monitor: 4 oz 113 g Sensor: 4 oz 113 g with batteries. *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Thermometer/ Hygrometer Indoor Display Unit Range Resolution Accuracy Operating Temperature: 14 degrees F to 140 degrees F-10 degrees C to 60 degrees C 0.2 degrees F0.1 degrees C ±2 degrees F±1 degrees C Operating RH%: 0 to 95%@25 degrees C 77 degrees F 1% RH ±5% Remote Wireless Sensor Range Resolution Accuracy Operating Temperature: -4 degrees F to 158 degrees F-20 degrees C to 70 degrees C 0.2 degrees F0.1 degrees C ±2 degrees F±1 degrees C Operating RH%: 10 to 95%@25 degrees C 77 degrees F 1% RH ±5% RF TransmissionFrequency: 433 MHz RF TransmissionRange: 30 meters in open area Temperature Sensing Rate: 43 to 47 seconds Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.