Shop All Pressure Gauges
Sper Scientific
Wide Range Pressure Meter
Mfr # 840065
Zoro # G909920840
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 840065
- Zoro # G909920840
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Description
Covers a wide pressure range from 0 to 725 psi, not usually found in a single manometer. Compatible with both liquids and gases. Useful in measuring pneumatic pressure, automobile engine vacuum pressure, superheat measurements, hydraulic servo controls, refrigeration, air conditioning, and food processing. Features eight units of measure, min/max, hold, and auto power off. Comes in a hard carrying case with a 9V battery. Shown with transducer, transducers sold separately. Dimensions: 7 × 3 × 11⁄2 178 × 76 × 38 mmWeight: 13 oz 369 g *Certification OptionN.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Transducer certification requires approximately 2-3 weeks additional lead time for delivery. *If you are purchasing a transducer certification, please ADD ONE CERTIFICATION FOR EACH TRANSDUCER ordered. Only transducers can be certified, not the meter itself. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke Tl80a (TL80A FLUKE)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI, +/-1Pct (628-07-GH-P1-E4-S1)
- TRIPLETT Indoor/Outdoor Temperature Indicator (TM020)
- JONES STEPHENS Test Gauge Asy, Bell Type, 100x3/4" FIP (G66100)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254U)
- WINTERS Pressure Gauge, 0 to 160 1/4 in MNPT, Gray (PFP645WBW)
- MCDANIEL CONTROLS 2-1/2IN 1/4IN 0-200PSI NPT PRESSURE GAUGE (KF AB30304)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3511)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2.5" UNO Pressure Gauge, 1/4" NPT, Dry, 0/4000 PSI, Lower Mount, 501D-UNO-254Q (501D-UNO-254Q)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SWL02L30#)
- Sper Scientific Pressure Gauges