Sper Scientific

Wet Bulb Globe Heat Stress Meter with Color Coded Display


product price: $209.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Takes the guesswork out of heat stress calculations. This unique heat stress meter features bright, multicolor LED backlights corresponding to OSHA's heat stress alert levels. This visual alert system not visible in outdoor daylight, allows management and workers to be instantly aware when the heat index enters potentially dangerous zones. These features, combined with the optional audible alarm help to mitigate the risk of heat-related injuries in the workplace. Calculates heat stress values for direct sunlight and shade and displays humidity, maximum and minimum ambient TA and black globe TG temperatures. Also, indicates low battery and a hold function. In order to connect this model to a computer to stream data, you will need the USB Cable #840054 and Data Acquisition Software #840052. Comes complete with clear instructions, integrated tripod screw and 4 AAA batteries. *N.I.S.T. Traceable Certification Report is available for Relative Humidity & Air Temperature functions only.Dim: 12 × 3 × 11⁄2 302 × 75 × 37 mmWeight: 11 oz 300 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Unit of Measure Range Resolution Accuracy Ambient Air Temperature 0 to 50 degrees C32 to 122 degrees F 0.1 ±0.6 degrees C 1.5 degrees F Globe Temperature 0 to 80 degrees C32 to 176 degrees F 0.1 ±1 degrees C @15 to 40 degrees C±2 degrees C outside this range Relative Humidity 5 to 90% 0.1 ±4% WBGT 0 to 50 degrees C32 to 122 degrees F 0.1 ±1 degrees C @15 to 40 degrees C±2 degrees C outside this range Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.