Sper Scientific

Wet Bulb Globe Heat Stress Meter SD Card Logger


product price: $449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reads relative humidity RH, air temperature TA, dew point, wet bulb globe temperature WBGT and black globe temperature TG. Also captures sample time and date. Records data onto standard SD Secure Digital memory cards like a digital camera. When full, simply exchange SD cards for unlimited data storage. The removable SD card is easy to transport and insert into a computer’s memory card slot or SD card reader. Uploads pre-formatted data to Excel, without the need for additional software and cables. Additional SD cards are readily available in a variety of memory sizes. Features an adjustable WBGT audible alarm, min/max, auto power-off, low battery indicator and hold function. Comes ready to use in a soft carrying case with 6 AA batteries, instruction manual, and an SD card. Uses optional USB Power Cable #840058, or AC Adapter #840097. N.I.S.T. traceable Certification Report is available for RH & Air Temperature only.Globe diameter: 23⁄4 70 mmDimensions: 103⁄4 × 21⁄2 × 13⁄4 273 × 64 × 44 mmWeight: 1 lb. 0.45 kg *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications .tg {border-collapse:collapse;border-spacing:0;} .tg td{border-color:black;border-style:solid;border-width:1px;font-family:Arial, sans-serif;font-size:14px; overflow:hidden;padding:6px 2px;word-break:normal;} .tg th{border-color:black;border-style:solid;border-width:1px;font-family:Arial, sans-serif;font-size:14px; font-weight:normal;overflow:hidden;padding:6px 2px;word-break:normal;} .tg .tg-z9od{font-size:12px;text-align:left;vertical-align:top} Range Resolution Accuracy WBGT Indoor / Outdoor:@95%RH -10 to 52 degrees C@0% RH -10 to 34 degrees C@95% RH 14 to 126 degrees F0% RH 14 to 93 degrees F 0.1 Indoor:±1 degrees C 15 to 59 degrees C ±1.5 degrees C Others±1.8 degrees F 59 to 138 degrees F ±2.7 degrees F Others Outdoor:±1.5 degrees C 15 to 56 degrees C ±2 degrees C Others±2.7 degrees F 59 to 132 degrees F ±3.6 degrees F Others Air Temperature -0 to 50 degrees C32 to 122 degrees F @15 to 40 degrees C±0.8 degrees C± 1.5 degrees F Globe Temperature -10 to 65 degrees C14 to 149 degrees F @15 to 40 degrees C±0.6 degrees C± 1.1 degrees F RH 5 to 95% RH ≥ 70% RH: ± 3% rdg + 1% RH,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.