Shop All Thermometers
Sper Scientific
Waterproof RTD Thermometer
Mfr # 800117C
Zoro # G909984071
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 800117C
- Zoro # G909984071
- Country of Origin Taiwan, Province of China
- Category Thermometers
Description
A sturdy, fully waterproof IP67 housing protects the thermometer in wet environments and makes clean up easy. The platinum resistance temperature probe remains highly accurate and stable even at very low temperatures and under changing environmental conditions. Results are displayed in degrees C or degrees F on a large backlit LCD along with, Min/Max/Avg readings. Also features touch-tone buttons, relative temperature Δ, data hold, auto-power-off, and a battery status indicator. Accepts Pt100, Pt500 and Pt1000 probes. Comes complete with a Pt100 probe, 3 AAA batteries and full instructions. Optional PT1000 Probe available. Dimensions: 6 × 21⁄2 × 11⁄4 150 × 66 × 31 mm Weight: 6 oz 175 g *CertificationN.I.S.T. traceable Certificate of Calibration is included. Specifications Range Resolution Accuracy -148 to 752 degrees F 0.1 degrees C/F ±0.1% rdg + 0.8 degrees F -100 to 400 degrees C ±0.1% rdg + 0.4 degrees C Probe ±0.15 degrees C ±0.002t Dimensions 6; x 2 1⁄2; x 1 1⁄4; 150 x 66 x 31 mm Weight 6 oz 175 g Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temp Switch Thermistor -58 To 302 F (TS-2)
- POMONA ELECTRONICS Test Lead Wire, 18 AWG, 50 Ft, Black (6733-0)
- ASHCROFT Vacuum Gauge, -30 to 0 in Hg, 1/2 in MNPT, Plastic, Black (451379SSL04LVAC)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-200 PSI (4CTS-200-4L)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- SPER SCIENTIFIC Digital Temperature Monitor with Remote Sensor and Frost Point Alarm (800040)
- SPER SCIENTIFIC 4-Channel Thermometer (800023)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895BLK)
- TAYLOR Thermometer W/Barometer (1733)
- Sper Scientific Thermometers