Shop All Refractometers
Sper Scientific
Waterproof Digital Refractometer - Salinity
Mfr # 300062
Zoro # G409983918
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 300062
- Zoro # G409983918
- Country of Origin China
- Category Refractometers
Description
Housed in a protective Rubberized IP65 waterproof case to safeguard the electronics from wet environments and makes for easy clean UPS. Measure samples as small as 1 ml, in the field with laboratory accuracy. Sample temperature is initially displayed on the large LCD followed by the measurement results. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation and automatic shutoff after 3 minutes. Features one button calibration to distilled water and indicates when the battery is low. Powered by a rechargeable, long-life, li lithium ion battery providing 50,000 tests or about half a year use on a single charge. Comes ready to use with instructions, carrying case, transfer-pipet and an AC power adapter. Rugged & Ip65 waterproof, ideal for field use, long-life rechargeable battery Salinity range: 0.0 to 28 percent | resolution 0.1 percent | accuracy 0.2 percent Including range: 1.333 to 1.390 | resolution 0.0001 | accuracy 0.003Nd Measure samples as small as 1 ml, automatic calibration, automatic temperature compensation and automatic shutoff 1 Year Warranty, CE, RoHS Specifications Unit of Measure Range Resolution Accuracy Salinity 0.0 to 28% 0.1% ±0.2% 0 to 280% 1% ±2% Specific Gravity 1.000 to 1.217 0.001 ±0.002 nD 1.333 to 1.3900 0.0001 nD ±0.003 nD Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- AMSCOPE Pair of Extreme Widefield 25X Eyepieces (30mm) (EP25X30E)
- AMERICAN BIOTECH SUPPLY Refrigerator, Two Glass Door, 36 cu.ft., 9A (PH-ABT-HC-S36G)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6524)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 0 to 65% (300051)
- SPER SCIENTIFIC Pocket Digital Refractometer - Honey (300050)
- SPER SCIENTIFIC Pocket Digital Refractometer Brix (SP467195)
- SPER SCIENTIFIC Lab Digital Refractometer - Clinical (300036)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467191)
- SPER SCIENTIFIC Battery Coolant Refractometer (300014)
- REICHERT Digital Refractometer, Hand Held, 1-7/64"H (13940025)
- Sper Scientific Refractometers