Sper Scientific

Waterproof Digital Refractometer - Clinical


product price: $387.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Housed in a protective Rubberized IP65 waterproof case to safeguard the electronics from wet environments and makes for easy clean UPS. Measure samples as small as 1 ml, in the field with laboratory accuracy. Sample temperature is initially displayed on the large LCD followed by the measurement results. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation and automatic shutoff after 3 minutes. features one-button calibration to distilled water and indicates when the battery is low. Powered by a rechargeable, long-life, li lithium-ion battery providing 50,000 tests or about half a year use on a single charge. Comes ready to use with instructions, carrying case, transfer-pipet and an AC power adapter. Dimensions: 4 1⁄2 x 21⁄4 x 1 inch 108 x 57 x 25 mm Weight 5 oz. 141 G Rugged & Ip65 waterproof, ideal for field use, long-life rechargeable battery Urine specific gravity range: 1.000 to 1.050| resolution 0001 | accuracy 0.002 Including range: 1.3330 to 1.390 | resolution 0.0001 | accuracy 0.003Nd Serum protein g/dl range: 0 to 12 | resolution 0.1 | accuracy 0.2 1 Year Warranty, CE, RoHS Specifications Unit of Measure Range Resolution Accuracy Urine Specific Gravity 1.000 to 1.050 0001 ±0.002 Serum Protein g/dL 0 to 12 0.1 ±0.2 nD 1.3330 to 1.3900 0.0001 ±0.003 nD Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.