Shop All Refractometers
Sper Scientific
Waterproof Digital Refractometer - Brix 0 to 88%
Mfr # 300060
Zoro # G109983829
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 300060
- Zoro # G109983829
- Country of Origin China
- Category Refractometers
Description
This refractometer is housed in a protective, rubberized IP65 waterproof case to safeguard from wet environments, and makes for easy cleanups. Measure samples as small as 1 ml, in the field with laboratory accuracy. Sample temperature is initially displayed on the large LCD followed by the measurement results. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation and automatic shutoff after 3 minutes. features one button calibration to distilled water and indicates when the battery is low. Powered by a rechargeable, long-life, li lithium ion battery providing 50,000 tests or about half a year use on a single charge. Comes ready to use with instructions, carrying case, transfer- pipet and an AC power adapter. Dimensions: 4 1⁄2 x 21⁄4 x 1 inch 108 x 57 x 25 mm Weight 5 oz. 141 G. Rugged & IP65 waterproof, ideal for field use, long-life rechargeable battery Brix range: 0 to 88 percent | resolution 0.1 percent | accuracy 0.2 percent Including range: 1.3330 to 1.5100 | resolution 0.0001 | accuracy 0.003nd Measure samples as small as 1 ml, automatic calibration, automatic temperature compensation and automatic shutoff 1 Year Warranty, CE, RoHS Specifications Unit of Measure Range Resolution Accuracy Brix 0.0 to 88% 0.1% ±0.2% nD 1.3330 to 1.5100 0.0001 ±0.003nD Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10, PK 1000 (06231-04)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Chromium Trioxide, Reagent, ACS, 500g (C1270-500GM10)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 40 to 88% (300052)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 0 to 65% (300051)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- SPER SCIENTIFIC Battery Coolant Refractometer (300014)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- TRIPLETT Sucrose Refractometer ATC (RFT10)
- Sper Scientific Refractometers