Sper Scientific

Waterproof Digital Refractometer - Brix 0 to 60%


product price: $279.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This refractometer is housed in a protective, rubberized IP65 waterproof case to safeguard the electronics from wet environments and makes for easy cleanups. Measure samples as small as 1 ml, in the field with laboratory accuracy. Sample temperature is initially displayed on the large LCD followed by the measurement results. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation and automatic shutoff after 3 minutes. features one button calibration to distilled water and indicates when the battery is low. Powered by a rechargeable, long-life lithium ion battery providing 50,000 tests or about half a year use on a single charge. Comes ready to use with instructions, carrying case, transfer- pipet and an AC power adapter. Dimensions: 4 1⁄2 x 21⁄4 x 1 inch 108 x 57 x 25 mm Weight 5 oz. 141 G Ip65 waterproof | rugged | long life battery Brix range: 0 to 60 percent | resolution 0.1 percent | accuracy 0.2 percent Including range: 1.3330 to 1.4420 | resolution 0.0001 | accuracy 0.003Nd Measure samples as small as 1 ml, automatic calibration, automatic temperature compensation and automatic shutoff 1 Year Warranty, CE, RoHS Specifications Model Unit of Measure Range Resolution Accuracy 300059 Brix 0 to 60% 0.1% ±0.2% nD 1.3330 to 1.4420 0.0001 ±0.003nD Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.