Shop All Water Testing Meters
Sper Scientific
Waterproof Conductivity Meter Pen Style
Mfr # 850037
Zoro # G209983835
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 850037
- Zoro # G209983835
- Country of Origin China
- Category Water Testing Meters
Description
Highly stable and accurate readings with a large LCD display. Designed for simple one-hand operation. Simultaneously displays the parameter being measured and temperature in degrees C or degrees F. Features automatic temperature compensation, 2-pt. calibration, auto power off, hold function, and a low battery indicator. The case is IP65 waterproof, and will float if accidentally dropped into the water. Comes with 4 button-cell batteries and a built-in probe with protective cap. EPA Equivalency Method: 120.1Dimensions: 61⁄2 × 11⁄2 × 11⁄2 165 × 38 × 38 mmWeight: 2 oz 57 g Specifications Range Resolution Accuracy Conductivity Pen 0 to 1999 μS0 to 19.99 mS 1 μS0.01 mS 1% FS + 1 d Temperature -32 to 122 degrees F-0 to 50 degrees C 0.1 degrees ±2 degrees F±1 degrees C Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Alkalinity P/t Test Kit, 10 ppm/25 mL (TK1018-Z)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- SPER SCIENTIFIC Conductivity / Salinity Probe for 850048 Water Quality Meter (850048C/S)
- SPER SCIENTIFIC Turbidity Meter (860040)
- SPER SCIENTIFIC Combination Water Meter Kit with pH Probe (850048PHK)
- SPER SCIENTIFIC Combination Water Meter Kit with Conductivity/Salinity Probe (850048CSK)
- SPER SCIENTIFIC DO Probe for 850048 Water Quality Meter (850048DO)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- Sper Scientific Water Quality Testing