Shop All Thermometers
Sper Scientific
Wall Mounted IR Thermometer with Large Color LED Display and Talkback
Mfr # 800113
Zoro # G009983929
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 800113
- Zoro # G009983929
- Country of Origin China
- Category Thermometers
Description
Wall mounted infrared thermometer features a rotating sensor, intelligent talkback feature and a large, color coded digital LED display. This highly accurate IR thermometer is perfect for schools, hospitals, restaurants, hotels, offices, shops or home use. The 180 degree rotatable sensor allows for a variety of applications. The unit provides auto-temperature measurement from a distance of 1-10 cm, and has a super-fast response time of 0.5 seconds. Intelligent talkback support in 4 languages provides feedback with a customizable voice that announces “Normal; or “High; temperature readings. High readings are accompanied by a flashing red light and alarm sound. Normal readings show a solid green light with a pleasant chime. The large, clear LED readout displays the temperature in degrees, with a switch for degrees F or degrees C. Comes with a magnetic back and a pair of metallic, self-adhesive tabs that allow for easy wall mounting, or can also be mounted using a standard tripod optional. Ships with lithium ion rechargeable battery and USB charging cable, and can also be powered using 3 standard AA batteries. Large, Color LED Display High Accuracy: ‡0.2 degrees Automatic Measurement: 1cm 10cm USB or Battery Powered Sensor can be Rotated 180 degrees Customizable Voice + Alarm Low Battery Indicator One Week Standby Time Approx. Dimensions: 4.72; x 1.3; x 3.5; 120 x 33 x 90 mm *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Specifications Body Mode Surface Mode Measuring Range 0 to 40 degrees C 0 to 60 degrees C Operating Range 10 to 40 degrees C Accuracy ± 0.2 degrees C ± 0.5 degrees C Repeatability ± 1 degrees C ± 2 degrees F Resolution 0.1 degrees C 0.1 degrees F Response Time < 0.4s Distance Spot 1 cm to 10 cm Power Options USB charging, 1 x 18650 Li-ion Battery, or 3 x AA Dimensions 120 x 33 x 90mm Weight 8.8 ozs Backlight Yes Auto -Measuring Yes Memory 60 point auto cycling memory Audio Alarm Yes Downloads Instruction Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Sanitary Transducer, Range 0 to 30psi (KS7S2042F230#)
- ASHCROFT Sanitary Transducer, Range 0 to 300 psi (KS7S1542F2300#)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L600#)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- SPER SCIENTIFIC Digital Temperature Monitor with Remote Sensor and Frost Point Alarm (800040)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- SPER SCIENTIFIC 4-Channel Thermometer (800023)
- SPER SCIENTIFIC Waterproof RTD Thermometer (800117C)
- TAYLOR Thermometer Suction Cup (5321N)
- Sper Scientific Thermometers