Shop All Clocks
Sper Scientific
Wall Clock with Large LED Display
Mfr # 810010
Zoro # G909915914
product price: $51.49
/ea
$51.49
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
- Brand Sper Scientific
- MFR # 810010
- Zoro # G909915914
- Country of Origin China
- Category Clocks
Description
This wall clock has a selectable 12-hour or 24-hour display format and has PM and alarm indicators. The 2.5;H x 1.25W bright red LED digits are easily seen from across the room in darkness as well as in light. Both the clock and alarm time can be set on the unit itself or by remote control. Works on standard AC120V wall power only. The battery backup compartment included uses a 9V battery, not included is not to be used as a main power source, but to maintain settings in the instance of a power outage. Comes with a 10’ cord, a stand for bench top use, and a remote control with button cell battery.Dimensions: 15.75; x 6.875; x 2.125;Weight: 24 oz 696 g Downloads Instruction Manual Product Brochure
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
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- FLASH FURNITURE Round 45 W X 45 L X 23.75 H, Plastic, Steel, Brown (YU-YCX-005-2-ROUND-TBL-NAT-GG)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Flat Black (01110171WR1)
- KASON Reversible Cam-Rise Hinge, 1-3/8" Offset (11245000048)
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- ACURITE Wall Clock, Antiqued Black, 18" (75103A1)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13BG)
- WESTCLOX 9 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic White (46994A)
- HOLLAND BAR STOOL CO University of Michigan Double Neon 15" Clock (Clk15MichUn)
- SYLVANIA Bluetooth Clock Radio with Auto-Set Dual Alarm Clock and USB Charging (SCR1986BT-AS)
- TIMEX Bedside LED Alarm Clock w USB Charging (T262B)
- Sper Scientific Clocks