Sper Scientific

UV Light Meter UVC


product price: $677.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Accurately Measure UVC Light UV light intensity appears on the large backlit display in either μW or mW/cm2 while the small lower display simultaneously shows minimum, maximum, average and recorded data. Up to 20 data points can be recorded automatically at a variety of intervals. Features zero point reset, hold, and indicates when the battery is low. Comes in a protective hard foam lined carrying case complete with a UV probe, tripod screw, magnetic mount and a 9V battery.Measures long and medium wave UVC for applications such as forensics, chromatography, electrophoresis and dermatology. Measure damaging UV ultraviolet light in the environment and museums. UV degradation studies in the pharmaceutical, cosmetic, semiconductor, printing, window tinting, and other industries. Laboratory chromatography, electrophoresis and forensics. Test UV sterilization and dermatology lamps in hospitals. 5 Year Warranty, CE, RoHS. Dimensions: 51⁄2; × 1; × 1; 140 × 49 × 30 mmWeight with probe: 8.6 oz 246 gCord Length: 45 1⁄2 outside the wand attachment *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Wavelength: Calibration Point: UV Range: Resolution: Accuracy: 220 to 275 nm 254 nm 1 μW/cm2 to 40.00 mW/cm2 1 μW and 0.01 mW/cm2 ±4%± 1 digit@23 ±5 degrees C Downloads Instruction Manual Product Brochure

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.