Shop All Laser Pointers
Sper Scientific
UV Laser White Light
Mfr # 330006
Zoro # G209983781
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 330006
- Zoro # G209983781
- Country of Origin Taiwan, Province of China
- Category Laser Pointers
Description
UV Keychain Laser Light can be used as both a Laser Pointer and LED Flashlight. Press one end of the button and get a bright 650 nm red laser pointer. Press the other end and get high intensity white LED light for inspection and illumination. Press the same side again and get 400 nm ultra-violet light. All packed into a tiny pocket sized device includes keychain. Red Laser Light ApplicationsThe beam is sharp, very bright, and has sturdy construction and long battery life allowing for heavy use as a teaching tool for: Science Presentations Conferences Lectures Seminars Planetariums Dimensions: 31⁄4; x 1⁄2; 83 x 13.5 mm Weight: 1.3 oz. 38 g Specifications Laser Wavelength: 650 nM UV Wavelength: 400 nM Power: 4 button cell batteries included Downloads Instruction Manual Product Brochure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Dial-N-Stamp, 12 Phrases (10180)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- DETECTAMET Detectable Elephant Pen, Black Ink, W/O Clip, PK50 (104-I02-C11-PA02)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- SPER SCIENTIFIC Laser Pointer (330001)
- QUARTET Pen Size Laser Pointer, 655ft., Black (VMP1200)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- INSIZE Illuminated Magnifier, 4X Power (7513-4)
- INSIZE Illuminated Magnifier, 2X/4X Power (7512-1)
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- Sper Scientific Laser Pointers