Sper Scientific

Type K Surface Thermometer Probe


product price: $78.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The primary difference between Type J and Type K thermocouples is the measuring range, and the sensitivity. Type K is the most common general-purpose thermocouple with a sensitivity of approximately 41 μV/ degrees C. A wide variety of probes are available in its −50 degrees C to +900 degrees C / -58 degrees F to +1652 degrees F range. Type K wire color standard is yellow + and red -. Type J has a more restricted range of −50 to +400 degrees C, but higher sensitivity of about 50 μV/ degrees C. Type J wire color standard is white + and red -. Specifications Surface Thermometer Probe Type Application Temperature Range Dimensions K Hard to access areas -30 to 480 degrees C-22 to 896 degrees F Handle Length: 5.5 140 mmProbe Length: 8 203 mmProbe Diam:13 mmCord Length: 38 Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.