Shop All Temperature Probes
Sper Scientific
Type K Penetration Thermometer Probe, Large
Mfr # 800066
Zoro # G609984005
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 800066
- Zoro # G609984005
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Description
The primary difference between Type J and Type K thermocouples is the measuring range, and the sensitivity. Type K is the most common general-purpose thermocouple with a sensitivity of approximately 41 μV/ degrees C. A wide variety of probes are available in its −50 degrees C to +900 degrees C / -58 degrees F to +1652 degrees F range. Type K wire color standard is yellow + and red -. Type J has a more restricted range of −50 to +400 degrees C, but higher sensitivity of about 50 μV/ degrees C. Type J wire color standard is white + and red -. Specifications Penetration Probe Type Application Temperature Range Dimensions K Large -50 to 400 degrees C-58 to 752 degrees F Handle Length: 4.5Probe Length: 6Probe Diam: 3 mmMax Cord Length: 53 Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Phaser Battery LED Strobe, RPM 0-500,000 (6232-010)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi (K17MO242C1200#XFM)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Plastic, Black (451279AS04L400#)
- MILLER ELECTRIC Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Steel, Black (GA138-03)
- SPER SCIENTIFIC Type J Penetration Thermometer Probe (800086)
- SPER SCIENTIFIC Type K Immersion Thermometer Probe, Large (800061)
- SPER SCIENTIFIC Type K Immersion Thermometer Probe, Small (800060)
- SPER SCIENTIFIC Type J Beaded Wire Thermometer Probe (800097)
- SPER SCIENTIFIC PT100 Probe for 800042 HACCP RTD Thermometers (800042P)
- SPER SCIENTIFIC ATC Temperature Probe (840038)
- DWYER INSTRUMENTS Duct Temp Probe, RTD, Pt 100 Ohm, 6 In L (TE-DFN-D0648-00)
- Sper Scientific Temperature Probes