Shop All Sound Level Meters
Sper Scientific
Type 1 Sound Meter
Mfr # 840015
Zoro # G609984067
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 840015
- Zoro # G609984067
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Description
Meets IEC 61672-1:2013 Class 1 and ANSI S1.4:2014 Type 1 requirements for sound meters. Features fast or slow time weightings, peak hold and AC output. A calibration adjustment allows the user to quickly calibrate the meter’s internal electronics. Can also be acoustically calibrated, in compliance with OSHA, using Acoustical Calibrator 850016 or equivalent. CE Approved. Comes ready to use with a windscreen, calibration tool, instructions, and two 9V batteries, all contained in a hard shell carrying case.N.I.S.T. Traceable Certificate of Calibration available.Dimensions: 101⁄2 × 31⁄2 × 11⁄2 267 × 89 × 38 mmWeight: 16.1 454 g. Standards ANSI S1.4:2014 Type 1IEC 61672-1:2013 Class 1Certified Report Traceable to N.I.S.T. optionalSpecifies that the standards against which the product has been certified or calibrated were themselves calibrated by the National Institute of Standards and Technology N.I.S.T., or with N.I.S.T. certified equipment under conditions specified by N.I.S.T. Specifications Ranges Resolution Accuracy 30 to 130 dB 0.1 dB ±0.7 dB Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Circuit Breaker Finder, 120VAC, Enrgzd Lns (64070)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 010 Wc (677B-07)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1000Psi/Kpa (PFQ809)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- SPER SCIENTIFIC Sound Level Pen (840018)
- SPER SCIENTIFIC 2-Pt. Acoustical Calibrator - Class 1 (850012)
- SPER SCIENTIFIC Mini Sound Meter (850014)
- SPER SCIENTIFIC Digital Type 2 Sound Meter (840029)
- SPER SCIENTIFIC Integrating Sound Datalogger (850017)
- SPER SCIENTIFIC Environmental Quality Meter With Sound (850069)
- Sper Scientific Sound Level Meters