Sper Scientific

Sugar Refractometer 0-80%


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Description Sugar Refractometer 0 80% covers all of the substances of the Sugar/Brix Refractometer 0-32% 300001 and Sugar Refractometer 28-62% 300002, as well as very high sugar content products such as jam, marmalade and syrup. Its wide range also makes this refractometer a good choice for the testing of any solution with an unknown sugar content. Comes with a hard carrying case and calibration tool. Place a drop or two of a sample on the prism and read the results. Sper Scientific portable refractometers work in ambient light with no battery or other power source necessary. A refractometer measures the extent to which light is bent refracted through a liquid sample. They are commonly used to help identify or confirm the identity of a sample, assess the purity of a sample, or determine the concentration of a solute in a solution. They can be used in labs, on production lines, in the field or anywhere. Simply place a drop or two of a sample on the prism and read the results immediately. With reasonable care, their reliability, precision, and optical performance will last forever. 7 x 11⁄2 178 x 38 mm 19 oz. 507 gr. 0-50% & 50-80% brix Resolution 1%, Accuracy ±1% 5 year warranty, RoHS, water-resistant All Sper Scientific refractometers come complete with: Rubber coated hand grip and construction, which insulate the test solution from inaccuracies caused by the user's body heat. Covered eye piece and bright, clearly defined scale, with large easy-to-read measurements. All the accessories for immediate use, including calibration tools and solutions, full instructions, transfer pipettes and protective cases. Specifications Model Range Resolution Accuracy 300001 0 to 32% Brix 0.2% ±0.2% 300002 28 to 62% Brix 0.2% ±0.2% 300003 0-50% & 50-80% Brix 1% ±1% 300010 0 to 32% Brix 0.2% ±0.2% Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.