Shop All Refractometers
Sper Scientific
Sugar Refractometer 0-32% W/ATC
Mfr # 300010
Zoro # G009983912
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 300010
- Zoro # G009983912
- Country of Origin China
- Category Refractometers
Description
Description Sugar Refractometer 0 32% w/ATC This refractometer features Automatic Temperature Compensation ATC, which makes manual temperature corrections unnecessary. The most popular refractometer range due to its usefulness in a wide variety of quality control applications for the sugar content of fruit, fruit juices, wine, milk, soft drinks and yeast cultures solutions. Also used for industrial cutting, lubricating, soluble tempering oils and emulsification solutions. Place a drop or two of a sample on the prism and read the results. Sper Scientific portable refractometers work in ambient light with no battery or other power source necessary. A refractometer measures the extent to which light is bent refracted through a liquid sample. They are commonly used to help identify or confirm the identity of a sample, assess the purity of a sample, or determine the concentration of a solute in a solution. They can be used in labs, on production lines, in the field or anywhere. Simply place a drop or two of a sample on the prism and read the results immediately. With reasonable care, their reliability, precision, and optical performance will last forever. All Sper Scientific refractometers come complete with:• Rubber coated hand grip and construction, which insulate the test solution from inaccuracies caused by the user's body heat.• Covered eye piece and bright, clearly defined scale, with large easy-to-read measurements.• All the accessories for immediate use, including calibration tools and solutions, full instructions, transfer pipettes and protective cases. 5 year warranty, RoHS, water resistant Certification Report available on all models. Range: 0/32% Resolution: 0.2% Accuracy: +/-0.2% Dimensions: 61⁄2 × 11⁄2 165 × 38 mm Weight: 3.0 oz. 86 g. Specifications Model Range Resolution Accuracy 300001 0 to 32% Brix 0.2% ±0.2% 300002 28 to 62% Brix 0.2% ±0.2% 300003F 45 to 82% Brix 1% ±1% 300010 0 to 32% Brix 0.2% ±0.2% Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Video
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- CELLTREAT Pipette, Plastic, Yellow, Class A, PK800 (229201A)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- QORPAK Bottle, Narrow, 2 Oz, Cylinder, HDPE, PK48 (PLC-03387)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- SPER SCIENTIFIC Lab Digital Refractometer - Clinical (300036)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- SPER SCIENTIFIC Pocket Digital Refractometer - Automotive (300055)
- VEE GEE Refractometer, Brix, 45 to 82 Perc (43007)
- Sper Scientific Refractometers