Shop All Pressure Gauges
Sper Scientific
Sper Scientific 800108 IR Thermistor Pen
Mfr # 800108
Zoro # G903998319
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sper Scientific
- MFR # 800108
- Zoro # G903998319
- Country of Origin China
- Category Pressure Gauges
Description
Features
- Pen size unit handles surface & penetration temperature measurements
- One end of the sturdy metal pen contains a non-contact Infrared thermometer for surface temperature measurements
- Press the button to scan temperature and release to hold
- IR temperature results are displayed within one second on a backlit LCD
- The other end contains a stainless steel probe for penetration measurements and features min-max, and hold functions
- The thermistor probe rotates out and locks at 90° and 180°
- Two button cell batteries provide 35 hours of continuous IR temperature measurement and two additional button cell batteries power the thermistor thermometer
- The displays indicate when batteries need to be changed
- Comes in an attractive foam lined metal case with batteries included
- Dimension - 7 x x 0.75 in.
- Item Weight - 0.125 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2-1/2 Pressure Gauge, 300 PSI/KPA, 1/4 NPT LM, Polished Brass (B2781392)
- B&K PRECISION Capacitance Meter, Handheld (830C)
- COOPER-ATKINS Thermocouple Thermometer, Type K (94003-K)
- KIPP Oil Level Gauge Form:B With Thermometer 103X27X20, L1=76, D1=M10, Thermoplastic (K0443.2076)
- SPER SCIENTIFIC Wide Range Pressure Meter (840065)
- DWYER INSTRUMENTS Low Pressure Gauge, 212 Bot 032Wc (LPG3-D8222N)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Red (DPGA-07)
- PIC GAUGES Gauge, 2", 0/600psi, 1/4" CBM, LF, w/U-Clamp (203L-204K)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15000-psi)
- SPAN Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (LFS-224-2000-G)
- Sper Scientific Pressure Gauges