Sper Scientific

Sound Recorder/Datalogger


product price: $531.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This unique Sound Meter enables you to playback a live audio recording that is synced with the measured sound intensity graph. The meter and included software can quickly collect and analyze all standard sound data such as dB levels, LEQ and SPL, but also allows you to pinpoint the cause of various sound levels using the live recording. Accurate within ±1.0 dB this sound meter meets or exceeds all current specs for IEC 61672:2013 Class 2 and ANSI S1.4:2014 Type 2 meters. Meets ANSI S1.43:1997 and IEC 61672-3:2013 for Integrating-Averaging Sound Level Meters. Record up to 64,000 records complete with date and time stamp that can be stored in the meter for later download and analysis. All test parameters are simultaneously displayed on a large bright backlit display, with 0.1 dB resolution and a bar graph. Features A or C frequency weightings and fast/slow time weighting options, min/max, over/under range alarms, AC or DC recorder output, and an optional auto power off feature. Calibration can be performed in compliance with OSHA using our Acoustical Calibrator 850016. Comes complete with a foam lined carrying case, windscreen, USB cable, instruction manual, recorder output plug, and 4 AAA batteries providing about 5 hours of use when sound recording is on. The optional microphone extension cable enables remote measurements. USA SERVICE & CALIBRATION - PLAYBACK a live audio recording that is synced with the measured sound intensity graph QUICKLY COLLECT and analyze all standard sound data such as dB levels, LEQ and SPL PINPOINT the cause of various sound levels using the live recording ACCURATE within ±1.0 dB this sound meter meets or exceeds all current specs for IEC 61672:2013 Class 2 and ANSI S1.4:2014 Type 2 meters 5 Year Warranty, CE *Certification Option N.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Ranges Resolution Accuracy 30 to 130 dB 0.1 dB ±1 dB Downloads Instruction Manual Product Brochure Product Software Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.