Sper Scientific

Sound Level Pen


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Its small size, makes Sound Level Pen convenient for testing many sound meter applications. Auto-ranging with simple one-button operation. Press once to begin reading sound levels. Press the button a second time and the display holds the maximum reading, updating as new maximums are reached. Hold the button for 2 seconds to turn the unit off. Measures the 30 to 130 dB range in the A scale, with an accuracy of ±1.5 dB. The display provides 0.1 dB resolution, under range, over range and low battery indicators. The Sound Level Pen calibrates electronically to its own internal oscillator or external 2-Pt. Acoustical Calibrator 850016. Comes ready to use with two AAA batteries, instructions, calibration screwdriver, and a windscreen. N.I.S.T. Traceable Certificate of Calibration available, or calibrate anytime using optional Acoustical Calibrator 850016.Dimensions: 8 × 11⁄2 × 1 203 × 38 × 25 mmWeight: 4.3 oz 122 gU.S. Patent 7,270,006 Specifications Ranges Resolution Accuracy 30 to 130 dB 0.1 dB ±1.5 dB Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Video

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.