Shop All Electronic Timers
Sper Scientific
Simultaneous Start Timer
Mfr # 810027
Zoro # G109979983
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 810027
- Zoro # G109979983
- Country of Origin Taiwan, Province of China
- Category Electronic Timers
Description
6 Timer Channels may be set independently but started simultaneously. This timer is unique in two respects; it is the only multi-channel timer on which various channels can be set independently but started simultaneously. Hourly chime beeps every hour. It also has the loudest alarm we have heard on a timer, strong enough to be heard above high levels of background noise. 4 channels count either up or down to 100 hours with 1-second resolution. A 5th channel works as a calendar and alarm clock. A 6th channel is a 10 hour stopwatch with 1/100 sec. resolution, lap & split functions. Has a built in stand for benchtop use, clips to a pocket, or sticks to any metal surface with a magnetic back. Powered by two button cell batteries included. Dimensions: 21⁄2 x 2 x 1⁄2 63.5 x 73 x 12.7 mmWeight: 2 oz 56.7 g *Certification Option N.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C391)
- MERSEN Fuse, GSA Series, Time Delay, 1-1/4A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA1-1/4)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.32" L (70-465-1)
- SPER SCIENTIFIC Continuous Alarm Timer (810045)
- SPER SCIENTIFIC White Large Display Timer (810005)
- SPER SCIENTIFIC 5-Channel Timer (810015)
- SPER SCIENTIFIC Long Range Digital Project Timer (810017)
- SPER SCIENTIFIC Large Display Bench Timer (810028)
- SPER SCIENTIFIC Count Up/Count Down Timer - 100 Hrs. (810026R)
- CDN Extra Big Digit Timer (TM15)
- Sper Scientific Timers