Sper Scientific

SD Card Datalogger pH Meter


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reads pH and temperature. ORP readings are available with the optional probe. Records data onto standard SD memory cards like a digital camera. When full, simply exchange SD cards for unlimited data storage. The removable SD card is easy to transport and insert into a computer’s memory card slot or SD card reader. Uploads pre-formatted data to Excel, without the need for additional software and cables. Additional SD cards are readily available in a variety of memory sizes. Each data set includes pH, temperature, time and date. Features ATC automatic temperature compensation or manual temperature adjustment, automatic calibration recognition, min/max, auto power-off, low battery indicator and hold function. This well-made unit is extremely accurate with fast response times and includes a fold-out easel back and a large easy-to-read backlit LCD. Comes ready to use in a soft carrying case with 6 AA batteries, instruction manual, and an SD card. Uses optional USB Power Cable 840058, or AC Adapter 840097. ATC temperature probe 840038 available as an optional accessory. Will accept any pH or ORP probe with a BNC connector. Dimensions: 7 × 23⁄4 × 13⁄4 178 × 70 × 44 mm Weight: 1 lb. 0.45 kgItem #850061 - pH SD Card Logger KitContains everything necessary for immediate field use: pH SD Card logger 850060 Sealed epoxy body reference combination electrode with a BNC connector 21⁄2-ft cable ATC temperature probe pH buffers 4, 7, 10 and deionized water Batteries and instructions Hard-shell foam-lined case PROBE SOLD WITH KIT ONLY Specifications Unit of Measure: Range: Resolution: Accuracy: pH: 0 to 14 pH 0.01 pH ± 0.04 pH mV: -1999 to 1999 mV 1 mV ± 0.5%rdg +2 d ORP: -0 to 1999 mV Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart - ORP Meters Comparison Chart - Ph Meters Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.