Shop All Thermometers
Sper Scientific
SAMA RANGE Total Immersion -20 to 100C & 0 to 230F box of 10, 10PK
Mfr # 737680
Zoro # G309983773
product price: $35.59
/pk 10, $3.56/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 737680
- Zoro # G309983773
- Country of Origin Taiwan, Province of China
- Category Thermometers
Description
Total Immersion Thermometer -20 to 100 degrees C & 0 to 230 degrees F box of 10 Length 305 mm - 737680Total Immersion Thermometer -20 to 110 degrees C box of 10 Length 305 mm - 736590Total Immersion Thermometer -20 to 150 degrees C box of 10 Length 305mm - 736600Total Immersion Thermometer Low Range -50 to 50 degrees C box of 10 Length 305mm - 736620High Quality ConstructionAll Sper Scientific immersion thermometers are made with safe red liquid to SAMA specifications for ranges and accuracy. In addition, our thermometers have a number of extra quality features built in:• Red Liquid Expansion Chambers• Reinforced Bulbs to prevent breakage• Horizontally Printed Scales are easier to read in use• Ring Tops for submersion• Non Roll Caps• Scales Printed Into The Glass rather than on the surface so they never wear off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 7 x 15'' Open End Static Shielding Bags, 100PK (S-3427)
- POMONA ELECTRONICS Test Leads, 48 In. L, 1000VAC, Black/Red, PR (5519A)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, CAT IV 300V Safety Rating (FLUKE-902 FC/WWG)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L160#)
- SPER SCIENTIFIC Digital Temperature Monitor with Remote Sensor and Frost Point Alarm (800040)
- SPER SCIENTIFIC 4-Channel Thermometer (800023)
- SPER SCIENTIFIC Waterproof RTD Thermometer (800117C)
- SPER SCIENTIFIC Thermometer Basic Type K/J (800004)
- SPER SCIENTIFIC 2 Channel Thermocouple Thermometer - Type K/J (800007)
- SPER SCIENTIFIC Digital Min/Max Thermometer (800121)
- WIKA Tg53 5In 1/2In 7-1/2In 50-550F Npt Bimetal Thermometer (TG53)
- Sper Scientific Thermometers