Sper Scientific

Salt Refractometer with ATC - 0 to 100 PPT


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sper Scientific portable refractometers work in ambient light with no battery or other power source necessary. Features Automatic Temperature Compensation ATC, which makes manual temperature corrections unnecessary. Double scale in parts per thousand and specific gravity. Measures salt content in sea water, breeding ponds, or pickling-brines and other applications. While the scale is calibrated for sodium chloride, it can also be used for calcium chloride, barium cobalt, magnesium, cesium, potassium, sodium chloride, cupric sulfate, potassium iodide, citric acid, acetic acid and vinegar, when tested against a known standard. A refractometer measures the extent to which light is bent refracted through a liquid sample. They are commonly used to help identify or confirm the identity of a sample, assess the purity of a sample, or determine the concentration of a solute in a solution. They can be used in labs, on production lines, in the field or anywhere. Simply place a drop or two of a sample on the prism and read the results immediately. With reasonable care, their reliability, precision, and optical performance will last forever. Certification is available for these refractometers.All Sper Scientific refractometers come complete with: Rubber coated hand grip and construction, which insulate the test solution from inaccuracies caused by the user's body heat. Covered eye piece and bright, clearly defined scale, with large easy-to-read measurements. All the accessories for immediate use, including calibration tools and solutions, full instructions, transfer pipettes and protective cases. Dimensions: 61⁄2 × 11⁄2 165 × 38 mmWeight: 3.0 oz. 86 g Specifications Model Range Resolution Accuracy 300006 0 to 28% Sodium Chloride 0.2% ±0.2% 300011 0 to 100 Parts Per Thousand1.000 to 1.070 Specific Gravity 10.001 ±1%±0.0001% Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.