Shop All Refractometers
Sper Scientific
Salinity Refractometer - 0 to 28%
Mfr # 300006
Zoro # G409984038
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 300006
- Zoro # G409984038
- Country of Origin China
- Category Refractometers
Description
Measures salt content in sea water, pickling-brines and other applications. While the scale is calibrated for sodium chloride, it can also be used for calcium chloride, barium cobalt, magnesium, cesium, potassium, sodium chloride, cupric sulfate, potassium iodide, citric acid, acetic acid and vinegar.Place a drop or two of a sample on the prism and read the results. Sper Scientific portable refractometers work in ambient light with no battery or other power source necessary. 0-28% Sodium Chloride Resolution 0.2, Accuracy ±0.2% 5 year warranty, RoHS, water resistant Range: 0 to 28% Sodium Chloride Resolution: 0.2% Accuracy: +/- 0.2% A refractometer measures the extent to which light is bent refracted through a liquid sample. They are commonly used to help identify or confirm the identity of a sample, assess the purity of a sample, or determine the concentration of a solute in a solution. They can be used in labs, on production lines, in the field or anywhere. Simply place a drop or two of a sample on the prism and read the results immediately. With reasonable care, their reliability, precision, and optical performance will last forever. All Sper Scientific refractometers come complete with: Rubber coated hand grip and construction, which insulate the test solution from inaccuracies caused by the user's body heat. Covered eye piece and bright, clearly defined scale, with large easy-to-read measurements. All the accessories for immediate use, including calibration tools and solutions, full instructions, transfer pipettes and protective cases.63⁄4 x 11⁄2 171 x 38 mm Dimensions: 63⁄4 x 11⁄2 171 x 38 mm Weight: 3.1 oz. 89 gr. Specifications Model Range Resolution Accuracy 300006 0 to 28% Sodium Chloride 0.2% ±0.2% 300011 0 to 100 Parts Per Thousand1.000 to 1.070 Specific Gravity 10.001 ±1%±0.0001% Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 7.5mL, PK500 (21F226)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 2.64 gal. (49H028)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- VAISALA Sensor (333425)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 40 to 88% (300052)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 0 to 65% (300051)
- SPER SCIENTIFIC Lab Digital Refractometer - Clinical (300036)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- VEE GEE Analog Refractometer, Brix/RI, 0-95 (C10)
- Sper Scientific Refractometers