Shop All Test Leads & Probes
Sper Scientific
Replacement PT100 RTD Probe
Mfr # 800044
Zoro # G309983858
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 800044
- Zoro # G309983858
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Description
Food service replacement probe. Specifications Measuring Range Resolution Accuracy -50 to 400 degrees C-58 to 752 degrees F 0.1 degrees C / degrees F ±0.15 + 0.002 x T degrees CT = Measuring Temperature.For example:Accuracy is 0.15 degrees C for 0 degrees C reading.Accuracy is 0.35 degrees C for 100 degrees C reading.Accuracy is 0.95 degrees C for 400 degrees C reading. Probe Dimensions Sensing Head: 6 155 mm tube Probe Handel Length: 5 130 mm Probe Diameter: 3.2 mm Cord Length: 39 Features Cooperate with an 0.00385 alpha coefficient, meet DIN IEC 751 0 degrees C resistance 100 ohm Plug DIN plug, 4 pin/4wires Class Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Wide Range Pressure Meter (840065)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP343)
- NU-CALGON Leak detector (4183-08)
- ZORO SELECT Banana Plug, 33VAC/70VDC, Black, PK10 (5TXA1)
- ZORO SELECT Modular Test Clips, Alligator, Large (4WRA5)
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Black (6244-48-0)
- JANDORF Ceramc Fuse F/A Gda 6.3A (60671)
- B&K PRECISION Oscilloscope Probe, 47 in Cable L (PR150B)
- ZORO SELECT Test Lead Kit (4WRE6)
- POMONA ELECTRONICS Test Lead Holder, Black, 10 Slots (4408/POM)
- Sper Scientific Test Leads & Probes