Shop All Water Testing Meters
Sper Scientific
Portable Residual Chlorine Analyzer
Mfr # LH-C10F
Zoro # G009984025
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # LH-C10F
- Zoro # G009984025
- Country of Origin China
- Category Water Testing Meters
Description
This meter is small in size, light in weight, easy to carry and suitable for both lab and field use. This instrument adopts the DPD photometric method, which is specially used to determine the concentration of residual chlorine in water samples. A large number of experiments have proved that this method is simple and quick to operate and has high sensitivity. Pre-stored standard curve Economic and environmental protection Portable and easy to carry IP65 protection level Good optical stability Intuitive and simple operation Includes 25 individual 5ml DPD Residual Chlorine reagents Specifications Measuring range 0.10-10.00mg/L Light LED Wavelength 520nm Repeatability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Citric Acid Solution, 30 mL (CA3002-A)
- NALGENE Bottle, 83 mm H, Natural, 39 mm Dia, PK72 (PLA-03170)
- UNITED MARKETING Locking Oil Funnel (10709)
- ADVANTECH Sieve, 3/4", B/S, 8 In, Full Ht (3/4"BS8F)
- SPER SCIENTIFIC pH Probe for 850048 Water Quality Meter (850048PH)
- SPER SCIENTIFIC Portable Digital Chlorine Meter with Large LCD Display (860043)
- SPER SCIENTIFIC Combination Water Meter Kit with pH Probe (850048PHK)
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- GENERAL TOOLS Pocket TDS Meter, 10 to 9990 ppm, +/-1 Pct (TDS503)
- Sper Scientific Water Testing Meters