Shop All Vibration Meters
Sper Scientific
Portable Handheld Vibration Meter
Mfr # 840063
Zoro # G409984021
product price: $591.99
/ea
Free Shipping & Returns
$591.99
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
- Brand Sper Scientific
- MFR # 840063
- Zoro # G409984021
- Country of Origin Taiwan, Province of China
- Category Vibration Meters
Description
Accurately measures vibration velocity and acceleration. The level of vibration is a useful guide to the balance, alignment and general condition of pumps, motors, and other machinery. Poor balance, misalignment, and looseness results in higher levels of vibration and indicates maintenance is required for operational as well as safety reasons. The large display indicates RMS, Peak, min/max, hold, low battery, and features an auto power off. Comes ready to use in a foam-lined, hard-shell carrying case, with a detachable strongly magnetic probe, 9V battery and instructions. Specifications Acceleration Range Resolution Accuracy@ 160 Hz, 80 Hz,23 ± 5 degrees C m/s2 0.5 to 199.9 m/s2 0.1 m/s2 ±5 % +2 d reading g @ 1 g=9.8m/s2 0.05 to 20.39 g 0.01 g ±5 % +2 d reading ft/s2 2 to 656 ft/s2 1 ft/s2 ±5 % +2 d reading Velocity mm/s 0.5 to 199.99 mm/s 0.1 mm/s ±5 % +2 d reading cm/s 0.05 to 19.99 cm/s 0.01cm/s ±5 % +2 d reading inch/s 0.02 to 7.87 inch/s 0.01 inch/s ±5 % +2 d reading Frequency Hz 10Hz to 1KHz Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart
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
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi/Kpa (PFQ807)
- TAYLOR Thermometer, Analog, 60 to 120 deg F, Aluminum Casing (5135)
- DWYER INSTRUMENTS Wet/Wet Diff Pressure Transmitter (645-0)
- BACHARACH Charcoal Filter Assembly W Fittings (3015-3125)
- FLUKE 810 Vibration Tester, 0 to 80g Peak (FLUKE-810)
- MONARCH Vibration Tester (6400-011)
- EXTECH Vibration Meter, 9VBattery, LCD, 10to1500Hz (VB450)
- PCE INSTRUMENTS Accelerometer, 10 to 1000 Hz Frequency Range (PCE-VDR 10)
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- EXTECH Digital Vibration Meter Kit (407860)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- Sper Scientific Vibration Meters