Shop All Lab Equipment Parts
Sper Scientific
Portable Handheld Torque Meter
Mfr # 840062
Zoro # G609983886
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 840062
- Zoro # G609983886
- Country of Origin Taiwan, Province of China
- Category Lab Equipment Parts
Description
This portable meter is used for bolt torquing, torque wrench calibration, switch or contact closure measurement and other industrial, QC and materials testing applications. Features 3 units of measure as well as hold, peak, min/max, fast/slow sampling, push button hi / low resolution selector, and auto power off. Comes in a hard carrying case with a 15 kg/cm torque probe with 41⁄2’ 123 cm cable and a 9V battery. N.I.S.T. traceable Calibration Report available.Meter Dimensions: 7; x 3; x 11⁄2; 178 x 76 x 38 mmWeight: 1⁄2 lbs 227 gProbe Dimensions: 2; x 61⁄4; 51 x 159 mmWeight: 11⁄2 lbs 680 g *Certification OptionN.I.S.T. traceable Certificate of Compliance available at additional cost Select option above. Please note that meter certification requires approximately 2-3 weeks additional lead time for delivery. Specifications Unit of Measure Max Range High Resolution Low Resolution Accuracy kg 15 0.01 0.1 ±1.5% + 5d FS Lb in 12.99 0.01 0.1 Newton cm 147.1 0.1 1 Downloads Instruction Manual Product Brochure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Mini Cooler, -20°C, 32-Place (454023GC)
- AMSCOPE 3.1MP USB 3.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens (MU313-BI-CK)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- SPER SCIENTIFIC Large Display pH Pen, 0.1 Resolution (850051)
- SPER SCIENTIFIC Memory Water Resistant Stopwatch, 100 (810036)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter with Color Coded Display (801038)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter (800036)
- UNITED SCIENTIFIC Glass Plates, 4" X 4", PK 12 (GLP4X4-PK/12)
- MARTIN TOOLS SPROCKET & GEAR SPANNER ADJ PIN 1-1/4"-3" DIAM 1/4" (MT0472A)
- Sper Scientific Lab Equipment Parts