Shop All Refractometers
Sper Scientific
Pocket Digital Refractometer - Salinity
Mfr # 300054
Zoro # G009983998
product price: $266.99
/ea
Free Shipping & Returns
$266.99
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
- Brand Sper Scientific
- MFR # 300054
- Zoro # G009983998
- Country of Origin China
- Category Refractometers
Description
Measure concentrations in brix, salinity and a wide variety of other parameters in the field with laboratory accuracy. As small, light and simple to use as optical refractometers, but with the precision of a digital readout. Reads samples as small as 1 ml. Sample temperature is initially displayed on the large LCD followed by the measurement results. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation and automatic shutoff after 3 minutes. A sturdy water-resistant case protects the electronics from wet environments and makes for easy cleanups. All models feature one-button calibration to distilled water and indicate when the battery should be replaced 8000 readings. Comes ready to use with distilled water, transfer-pipet, AAA battery, instructions and a carrying case. We can create digital refractometers with custom scales according to your data or requirements for a minimum order of 100 units.Dimensions: 4 × 2 × 11⁄4 118 × 62 × 32 mmWeight: 4.6 oz 130 g Specifications Unit of Measure Range Resolution Accuracy Salinity % 0 to 28% 0.1% ±0.2% Salinity ppt 0 to 280 ppt 1 ppt ±2 ppt Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
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
- AQUAPHOENIX SCIENTIFIC Barium Chloride, 20 Percent, 60 mL (BC2013-B)
- NORM-JECT 1 mL Plastic Syringe, Luer Slip, PK100 (4010.200V0)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-240)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- SPER SCIENTIFIC Battery Coolant Refractometer (300014)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- SPER SCIENTIFIC Lab Digital Refractometer - Clinical (300036)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- Sper Scientific Refractometers