Sper Scientific

Pocket Digital Refractometer - Honey


product price: $283.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Measure concentrations of be’, brix and water. As small, light and simple to use as a optical refractometer, but with the precision of a digital readout. Reads samples as small as 1 ml. Sample temperature is initially displayed on the large LCD followed by the measurement results. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation and automatic shutoff after 3 minutes. A sturdy water resistant case protects the electronics from wet environments and makes for easy clean ups. Features one button calibration to distilled water and indicates when the battery should be replaced 8000 readings. Comes ready to use with distilled water, transfer-pipet, AAA battery, instructions and a carrying case. We can create digital refractometers with custom scales according to your data or requirements for a minimum order of 100 units.Dimensions: 4 × 2 × 11⁄4 118 × 62 × 32 mmWeight: 4.6 oz 130 g Specifications Unit of Measure Range Resolution Accuracy Be 28 to 48 0.1% ±0.2% Water 10 to 45% 0.1% ±0.2% Brix 40 to 88% 0.1% ±0.2% Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.