Shop All Refractometers
Sper Scientific
Pocket Digital Refractometer - Brix: 0 to 88%
Mfr # 300053
Zoro # G009983950
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 300053
- Zoro # G009983950
- Country of Origin China
- Category Refractometers
Description
These lightweight, compact pocket refractometers are ideal for determining Brix concentrations in fruits and beverages as well as cutting oils and organic samples. They measure concentrations in brix, salinity and a wide variety of other parameters in the field with laboratory accuracy. These handheld refractometers are small, light and simple to use as optical refractometers, but with the precision of a digital readout. They read samples as small as 1 ml. Sample temperature is initially displayed on the large LCD followed by the measurement results. They have easy-to-read LCDs that eliminates the possibility of interpretation errors. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation ATC and automatic shutoff after 3 minutes. A sturdy water resistant case protects the electronics from wet environments and makes for easy clean ups. All models feature one button calibration to distilled water and indicate when the battery should be replaced 8000 readings. They come ready to use with distilled water, transfer-pipet, AAA battery, instructions and a carrying case.Brix refractometers, which are also called sugar refractometers, are commonly used in the food and beverage, agriculture and wine industries. Fruit farmers will use a refractometer to check the sugar content of fruit on the vine to determine the best time for harvesting. Sper Scientific handheld sugar – brix refractometer is an ideal measurement instrument for the food and beverage industry. We can create digital refractometers with custom scales according to your data or requirements for a minimum order of 100 units.Dimensions: 4 × 2 × 11⁄4 118 × 62 × 32 mmWeight: 4.6 oz 130 g Specifications Model Unit of Measure Range Resolution Accuracy 300051 Brix 0 to 65% 0.2% ±0.2% 300052 Brix 40 to 88% 0.2% ±0.2% 300053 Brix 0 to 88% 0.2% ±0.2% Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 (6FAH3)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-S)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467191)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467190)
- SPER SCIENTIFIC Pocket Digital Refractometer - Honey (300050)
- SPER SCIENTIFIC Battery Coolant Refractometer (300014)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 40 to 88% (300052)
- EXTECH Refractometer, Portable, Salinity, 0-100ppt (RF20)
- Sper Scientific Refractometers