Shop All Refractometers
Sper Scientific
Pocket Digital Refractometer - Automotive
Mfr # 300055
Zoro # G609984081
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 300055
- Zoro # G609984081
- Country of Origin China
- Category Refractometers
Description
Measure concentrations in propylene gycol, ethylene gycol, battery acid and windshield washer fluid in the field with laboratory accuracy. As small, light and simple to use as optical refractometers, but with the precision of a digital readout. Reads samples as small as 1 ml. Sample temperature is initially displayed on the large LCD followed by the measurement results. The sophisticated microprocessor provides automatic calibration, automatic temperature compensation and automatic shutoff after 3 minutes. A sturdy water resistant case protects the electronics from wet environments and makes for easy clean ups. All models feature one button calibration to distilled water and indicate when the battery should be replaced 8000 readings. Comes ready to use with distilled water, transfer-pipet, AAA battery, instructions and a carrying case. We can create digital refractometers with custom scales according to your data or requirements for a minimum order of 100 units.Dimensions: 4 × 2 × 11⁄4 118 × 62 × 32 mmWeight: 4.6 oz 130 g Specifications Unit of Measure Range Resolution Accuracy Propylene Glycol 32 -50 degrees F 0.1 degrees F ±2.0 degrees F Ethylene Glycol 32 -50 degrees F 0.1 degrees F ±2.0 degrees F Battery Acid 1.000 to 1.500 sg 0.001 sg ±0.005 sg *Windshield Washer Fluid 14 -40 degrees F 0.1 degrees F ±2.0 degrees F *Note: Windshield Washer Fluid is an aqueous cleaner used in a vehicle’s automated spray system. It is not glass cleaner that is applied by hand and wiped with a towel. Windshield Washer Fluid is a mixture that may contain any or all of the following: detergent, methanol, propylene glycol, and silicone polymers. The output of the refractometer is the freezing point of the windshield washer fluid. Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart Videos
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thermo Scientific Spectronic 20 Plus replacement light bulb lamp (SPECTRONIC 20 PLUS)
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- ZORO SELECT Separatory Funnel, 500mL, (CG-1747-05)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (CE-IVD) (ZR1211-E)
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 40 to 88% (300052)
- SPER SCIENTIFIC Lab Digital Refractometer - Salinity (300035)
- SPER SCIENTIFIC Lab Digital Refractometer - Brix 45 to 88% (300033)
- SPER SCIENTIFIC Sugar/Brix Refractometer 0-32% (300001)
- LAXCO Analog Refractometer, Hand Held, 1in.W (RHC-200ATC)
- Sper Scientific Refractometers