Shop All Sound Level Meters
Sper Scientific
Noise Dosimeter with SD Card Logger
Mfr # 850028
Zoro # G909983777
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 850028
- Zoro # G909983777
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Description
Combination Dosimeter, Datalogger and Sound Level Meter This compact sound dosimeter from Lutron is designed for personal sound/noise exposure recording and datalogging. This meter meets IEC61252 and ANSI S11.25 standards for noise dose and sound exposure and IEC61672 Class 2 and ANSI S1.4 Type S for sound level measurement. Comes as a complete kit with 4GB SD card, soft carrying case, instructions, 6 AAA batteries, integrated stand, mounting bracket and condenser microphone with clip.data pointsTime weighting fast & slow dynamic characteristic modes User-defined measurement configurations Selectable criterion level, exchange rate, threshold, frequency weighting, and response time setting 0.5 Condenser microphone for high accuracy & long-term stability Memory function to store the Max. & Min. value Hold functions. Real time datalogger Internal memory device EEPROM can record 16,000 data points External memory device SD memory card, real time datalogger, with built-in clock and calendar, real time data recorder sampling time set from 1 second to 3600 seconds Manual datalogging is available when you set the sampling time to 0 seconds Noise dose %SPL measurements Power: 6 AAA 1.5-volt alkaline batteries or optional DC 9V adapter RS232 data output to USB with optional cable Heavy duty housing SD card capacity: 1 GB to 16 GB 4GB card included Operating temperature: 32 degrees to 122 degrees F 0 degrees to 50 degrees C Operating relative humidity: 0 to 85% *Certification OptionN.I.S.T. traceable Certificate of Calibration available at additional cost Select option above. Specifications Frequency range: 31.5 to 8,000 Hz A or C frequency weighting Fast or Slow response approximate range from 30 to 130 dB Display 0 to 99.99% Criterion 80, 84, 85 and 90 dB Exchange rate 3, 4, 5 and 6 dB Threshold level 70 to 90db in 1 dB steps Duration 0, 1, 5, 10, 15 or 30 minutes 1, 2, 4, 8, 10, 12 or 24 hours Dimensions: 132 x 80 x 32 mm Personal sound exposure specifications meet IEC 61252 Frequency and Time weighting specifications are designed to meet IEC 61672 class 2 A & C weighting networks comply with standards LCD is dot-matrix with backlight Downloads Instruction Manual Product Brochure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L, Hydrogen, 1020 psi (18102996)
- DIXON Gauge, 0 to 30 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS405)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (104D-258H)
- SPECTROLINE Hydraulic Oil Leak Detection Kit (SPI-VLOGYG)
- SPER SCIENTIFIC Graphic Display Sound Meter (850015)
- SPER SCIENTIFIC Type 1 Sound Meter (840015)
- SPER SCIENTIFIC Mini Sound Meter (SP467187)
- SPER SCIENTIFIC Integrating Sound Datalogger (850017)
- SPER SCIENTIFIC Bluetooth Sound Meter (850019)
- SPER SCIENTIFIC Sound Level Pen (840018)
- PYLE Sound Level Meter With A And C Frequency Weighting (PSPL25)
- Sper Scientific Sound Level Meters