Sper Scientific

Multifunction Moisture Meter with Psychrometer


product price: $143.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our Multifunction Moisture Meter measures moisture content in wood and other building materials such as sheetrock, drywall, wallboard, concrete, mortar, plaster. It can also measure humidity, air temperature and dew point using the built-in probe. The unit allows for moisture measurement using 3 different methods - the built-in penetration pins, using the pin-less moisture sensor on the back of the unit or using the external probe which is included with the unit. Quickly measures the moisture content of wood and other building materials along with temperature and humidity Easy to read, large dual display with automatic backlight feature Simultaneously displays moisture value of wood or material being tested, Air Temperature, Humidity Programmable high/low moisture and humidity alarms Built-in humidity/temperature probe measures: Relative Humidity, Air Temperature and Grains Per Pound GPP/g/kg, Dew Point DP, Vapor Pressure, and condensation point Automatic calculation of differential Temperature IR - DP to determine condensation point Min/Max and Data Hold function Auto power off and low battery indication Includes meter, external probe, 9v battery, instructions and hard plastic carrying case. Size HxWxD: 7 x 2.75 x 1.5Weight: 10oz. 280g Specifications Pin-Type Moisture Measurement Range 0 to 99.9 Relative Accuracy of reading ±5% Resolution 0.1 Pinless Moisture Measurement Range 0 to 99.9 Relative Accuracy of reading ±5% Resolution 0.1 Pinless Depth up to 0.75 19mm Air Temperature Measurement Air Temp Range -28 to 77 degrees C/-20 to 170 degrees F Basic Accuracy ±2 degrees C/3.6 degrees F Humidity Range 0 to 100%RH Basic Accuracy ±5%RH @0% to 20% and 80% to 100% ±3.5%RH @20% to 80% Vapor Pressure 0 to 20.0kPA Dew Point -22 to 199 degrees F -30 to 100 degrees C Downloads Instruction Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.