Sper Scientific

Mini Environmental Quality Meter


product price: $157.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For environmental testing anywhere. Combines an anemometer, hygrometer, thermometer, and a light meter into a single compact unit weighing only 5.3 oz 150 g. Features dual display with low battery and over range indications, touch-tone buttons, min/max, auto power off and hold functions. Comes ready to use with soft carrying case, wrist strap, instructions, and a 9V battery. Air Speed Air Temperature Relative Humidity Light Thermocouple Temperature Dimensions: 6 × 21⁄2 × 1 152 × 64 × 25 mmWeight: 5.3 oz 150 g Specifications Range Resolution Accuracy Ambient Temperature 32 to 122 degrees F0 to 50 degrees C 0.1 ±2.5 degrees F±1.2 degrees C Type K Temperature -148 to 2372 degrees F-100 to 1300 degrees C ±1% + 2 degrees F±1% + 1 degrees C Relative Humidity 10 to 95% ±6% 30 to 60 RH otherwise ±8% Airspeed m/s 0.4 to 25.0 ±3% + 2d Airspeed km/h 1.4 to 90.0 Airspeed mile/h 0.9 to 67.0 Airspeed knots 0.8 to 48.6 Airspeed ft/min 80 to 4930 1 ±3% + 20ft/min Lux 0 to 20,000 ±5% + 4d Foot Candle 0 to 2,000 0.1 Downloads Instruction Manual Product Brochure Comparison Chart Comparison Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.