Shop All Digital And Mechanical Timers
Sper Scientific
Memory Stopwatch Timer
Mfr # 810029
Zoro # G205256902
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sper Scientific
- MFR # 810029
- Zoro # G205256902
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Width | 4 in |
Height | 4 in |
Length | 2 in |
Description
Counts up or down for 10 hours in intervals of 1 second. In count down mode unique feature tells you how much time has elapsed after the alarm sounds. Memory allows repeat of just completed cycle. Alarm clock mode. Has a built-in stand, pocket clip, and magnet. A button cell battery is included.
Dimensions: 2 3/4 x 2 1/4 x 3/4 Inches Weight: 2.7 Ounces Range: 10 Hours Resolution: 1/100 Second Count Up: Yes Count Down: Yes Lap Memory: YesIncludes: Button Cell Battery, (CR2032), RPI #700211Shipping Weight: 0.25 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Dimensions: 2 3/4 x 2 1/4 x 3/4 Inches Weight: 2.7 Ounces Range: 10 Hours Resolution: 1/100 Second Count Up: Yes Count Down: Yes Lap Memory: YesIncludes: Button Cell Battery, (CR2032), RPI #700211Shipping Weight: 0.25 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FMH7)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 30 PSI)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F, Dial Size: 2 in (1EPE5)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- SPER SCIENTIFIC Talking Timer (810038)
- SPER SCIENTIFIC Stopwatch Timer, Red (810026)
- SPER SCIENTIFIC Key Pad Timer, 99 Minute (810024)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035C)
- SPER SCIENTIFIC 8-Memory Stopwatch (810029R)
- CDN MT4-R Red Compact Mechanical 60 Minute Kitchen Timer (221MT4R)
- TATCO Digital Timer, Desk/Wall, 3-3/8"x3/4"x3", Silver/Black (TCO52410)
- Sper Scientific Digital And Mechanical Timers